Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Spot Weld Removers
Fastener Removal Tool L: 230mm
By EGA Master
Order Code:
ZT1740703S
£39.99
each
Inc VAT (20%)
£279.93 minimum order value
Quantity
Price
Discount
1 - 9
£39.99
0%
10 +
£38.39
4%
7
Add to basket
Minimum order quantity: 7.
Get it in
4-8
working days
Available
GBP
279.93
https://www.zoro.co.uk/shop/automotive/spot-weld-removers/fastener-removal-tool-l-230mm/p/ZT1740703S
Add to quotation
View all Spot Weld Removers
Description
Fastener Removal Tool L: 230 Mm
Tags:
#BulkDiscount
Specifications
Specifications for Fastener Removal Tool L: 230mm
Length
230mm
Product Type
Fastener Removal Tool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome