Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Steering Wheel Covers
Steering Wheel Lockout Cover 600mm - 8247
By Laser
Order Code:
ZT5127399S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/automotive/steering-wheel-covers/steering-wheel-lockout-cover-600mm-8247/p/ZT5127399S
Add to quotation
View all Steering Wheel Covers
Description
Steering Wheel Lockout Cover 600MM - 8247
Specifications
Specifications for Steering Wheel Lockout Cover 600mm - 8247
Length
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome