1000/100Ah 12/24V Car Battery Charger & Jump Starter Combo Fast Charging Mode

Order Code: ZT3737926S

£259.99 Inc VAT (20%)


Description

Professional heavy duty single phase 12/24V battery charge and jump starter combo suitable for charging batteries capacity between 100-1000Ah on cars, vans, buses, HGV/trucks, tractors, boats etc. Features fast charge function to enable rapid battery recovery and standard mode. Reverse polarity and overload protection. Large wheels for easy mobility, analogue ammeter and switchable charge circuitry for accurate charge control. Steel case with a strong carry handle with good ventilation to help maintain low transformer temperature.
Specification:

- Input voltage - 230V (50Hz)
- Output voltage - 12/24V
- Output start peak - 500A
- Output charge peak - 60A
- Input (Charge) - 1.0KW
- Boost power - 6.4KW
- Charging rates - 3
- Charging current - 35-90A
- Fast charge mode - yes
- Duty cycle - 5 sec ON/120 sec OFF @ 5 Cycles
- Battery capacity (min/max) - 60-500Ah
- Ingress protection rating - H
- Fuse - 100A
- Charging cables -1.5m
- Power cable - 2.1m
- Dimensions - 375x325x635mm
- Weight - 23.3kg

See full description
Specifications for 1000/100Ah 12/24V Car Battery Charger & Jump Starter Combo Fast Charging Mode
  • Size
    375x325x635mm
  • Weight
    23.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome