14pc Gearlock Impact Socket Set 1/2" Drive 10-32mm 12 Point Deep Alloy

Order Code: ZT3740769S

£64.99 Inc VAT (20%)


Description

14pc professional multi teeth gear lock deep impact 12 point socket set for use with 1/2" drive impact wrench, ratchet or extension bar suitable for metric, imperial hex or 12pt and star/Torx®, spline as well as some square bolts, nuts or screws. Special designed deep reach 12 point gear lock profile fits up to 30% damage or broken heads. Overall length of 78mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Individual replacement sockets sold separately. Supplied in carry case.
Set includes:

- 10, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32mm

Application includes:

- Metric - 10, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
- Imperial - 13/32", 15/32", 1/2", 9/16", 19/32", 21/32", 23/32", 3/4", 13/16", 7/8", 15/16", 1-1/16", 1-3/16", 1-1/4"
- Star/Torx® - E10, E12, E14, E16, E18, E20, E22, E24, E26, E28, E30, E34, E38, E40
- Spline - M10, M12, M13, M14, M15, M17, M18, M19, M21, M22, M24, M27, M30, M32
- Square - 10, 12, 13, 14, 17, 18, 19, 22, 24, 26mm

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 14pc Gearlock Impact Socket Set 1/2" Drive 10-32mm 12 Point Deep Alloy
  • Overall Length
    78mm
  • Size Range
    10-32mm
  • Product Type
    Impact Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome