30pc 1/2" Drive Hex Bit Socket Set Extra Long & Short Allen Keys 200mm L

Order Code: ZT3740844S

£39.99 Inc VAT (20%)


Description

30pc comprehensive hex socket bit set from 5mm to 19mm for use with 1/2" drive ratchet or extension bar. Set includes short, medium, long and extra long reach hex socket bits with overall length of 55, 100, 140 and 200mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in carry case.
Set includes:

- 5, 6, 7, 8, 10, 12, 14, 17, 19mm
- 5, 6, 7, 8, 10, 11, 12, 13mm
- 5, 6, 7, 8, 10, 12, 14mm
- 5, 6, 7, 8, 10, 12mm

See full description
Specifications for 30pc 1/2" Drive Hex Bit Socket Set Extra Long & Short Allen Keys 200mm L
  • Finish
    Matt
  • Drive Size
    1/2in
  • Overall Length
    140mm
    200mm
    100mm
    55mm
  • Product Type
    Hex Bit Socket Set