32pc 1/2" Drive Torx/TRX Socket Bit Set Extra Long Short Star Keys 200mm

Order Code: ZT3741227S

£49.99 Inc VAT (20%)


Description

32pc comprehensive star/Torx® socket bit set from T20 to T70 for use with 1/2" drive ratchet or extension bar. Set includes short, medium, long and extra long reach star/Torx® socket bits with overall length of 55, 100, 140 and 200mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in carry case.
Set includes:

- T20, T25, T27, T30, T40, T45, T50, T55, T60, T70,
- T20, T25, T27, T30, T40, T45, T50, T55, T60, T70,
- T40, T45, T50, T55, T60, T70
- T40, T45, T50, T55, T60, T70

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 32pc 1/2" Drive Torx/TRX Socket Bit Set Extra Long Short Star Keys 200mm
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome