32pc Hex/Allen Bit Short Socket Set Metric (2-19mm) & Imperial SAE (5/64-3/4")

Order Code: ZT3741019S

£39.99 Inc VAT (20%)


Description

32pc comperhansive professional stubby imperial and metric hex socket bit set with knurling, size range between 1/4" to 3/4" (imperial) as well as 2 to 19mm (metric) , for use with 1/4", 3/8" and 1/2" drive ratchet or extension bar. Overall length of 37, 49 and 55mm. Socket made of Chrome Vanadium (Cr-V) with bit made of S2 drop forged, heat hardened and tempered steel for performance and durability. Each feature knurled ring and with matt finish for extra grip. Supplied in handy storage case.
Set includes:

Metric
- 1/4" - 2, 2.5, 3, 4, 5, 5.5, 6mm
- 3/8" - 7, 8, 9, 10, 12mm
- 1/2" - 14, 15, 17, 19mm

Imperial
- 1/4" - 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
- 3/8" - 9/32", 5/16", 3/8", 7/16", 1/2"
- 1/2" - 9/16", 5/8", 11/16", 3/4"

See full description
Specifications for 32pc Hex/Allen Bit Short Socket Set Metric (2-19mm) & Imperial SAE (5/64-3/4")
  • Size
    2-19mm
  • Overall Length
    37mm
    49mm
    55mm
  • Finish
    Matt Finish
  • Tool Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome