50pc M5 Rivnuts Blind Nutserts Threaded Rivet Nuts Carbon Steel Open End

Order Code: ZT3740424S

M5
£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

50pc assorted riv nut set with M5 x 0.5 thread size and length of 13mm. Made of carbon steel for use with any nut riveter. Suitable for use with (ASTA H3, ASTA AHR-101 or SATRA S-2NRH) Supplied in plastic bag.
Specification:

- External diameter - 6.5mm
- Head diameter - 10mm

Other sizes available - M3, M4, M5, M6, M8, M10

See full description