9pc 3/8" Hex Socket Bit Set Insert Foam 2 3 4 5 5.5 6 7 8 10mm

Order Code: ZT3738010S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

9pc socket bit set to use with 3/8" drive ratchet or extension bar. Overall length of 48mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in insert foam.
Set includes:

- 2, 3, 4, 5, 5.5, 6, 7, 8, 10mm

Specifications for 9pc 3/8" Hex Socket Bit Set Insert Foam 2 3 4 5 5.5 6 7 8 10mm
  • Number of Pieces
    9
  • Size
    10mm
    2
    7
    8
    5.5
    5
    6
    3
    4
  • Overall Length
    48mm
  • Finish
    Matt
  • Drive Size
    3/8in
  • Product Type
    Hex Socket Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome