AST4394 Cam Sprocket Tool

Order Code: ZT1120554X

£35.99 Inc VAT (20%)


Description

AST4394
An essential tool for many timing belt replacement applications. Used to counter-hold camshaft or injection pump sprockets during release of centre bolt.

Specifications for AST4394 Cam Sprocket Tool
  • For Use On
    Universal / Multi purpose
  • Product Type
    Sprocket Holding Tool
  • Additional Features
    Superb quality tool made by AST
    Adjustable pin centres
    PVC cushion grip
    Working Centre Min 35mm - Max 145mm
  • MFR Part No.
    AST4394
  • Weight Each
    1000g