Ball Joint Splitter Remover Puller Tie Rod Tool Knuckles Separator 22-62

Order Code: ZT3739354S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 +£10.488%


Description

Fully adjustable scissor type heavy duty ball joint splitter (separator) with 60mm maximum jaw opening and 95mm overall length. Made of forged and hardened chrome finished steel body, blackened thrust and adjustment screw (19mm hex) for corrosion resistance. Specially design for ball joints, track rod ends and anti roll ball mountings.
Specification:

- Jaw width - 20mm
- Jaw depth - 20mm
- Maximum jaw opening - 60mm
- Overall length - 95mm
- Spindle - M16x1.5mm

See full description
Specifications for Ball Joint Splitter Remover Puller Tie Rod Tool Knuckles Separator 22-62
  • Overall Length
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome