Btfsi Timing Tool Set VW Golf Passat Audi A3 A4 A6 2.0FSI TFSi SOHC Petrol Turbo

Order Code: ZT3738798S

£33.99 Inc VAT (20%)


Description

Engine locking kit with all necessary tools to check and set correct timing position in VAG (Audi, Seat, Skoda, Volksvagen) 2.0L FSi, TFSi, TSi twin camshaft petrol engine fitted between 2003 to 2010. Those engines have one belt drive camshaft and a transfer chain in a head connected to second camshaft. Supplied in carry case.
Make & models:

Audi
A3 (2003-2009) , A3 Sportback (2003-2009)
A4 (2002-2008) , A4 Cabrio (2005-2009) , A4 quattro (2002-2008)
- A6 (2006-2011)
- S3 (2006-2013)
- TT (2006-2014)

Seat
- Altea (2004-2009) , Altea XL (2004-2009)
- Exeo (2009 -2011)
- Leon (2005-2013)
- Toledo (2004-2009)

Skoda
- Octavia II (2004-2009)

Volkswagen
- Eos (2006-2010)
- Golf V (2004-2008) , Golf VI (2010-2013) , Golf Plus (2005-2009)
- Jetta (2005-2009)
- Passat (2005-2010)
- Polo (2013-2014)
- Scirocco (2009-2018)
- Touran (2003-2008)

Engine codes:

- 2.0 - AWA, AXW, AXX, BGB, BHD, BHZ, BLR, BLX, BLY, BMB, BPG, BPJ, BPY, BUL, BVX, BVY, BVZ, BWA, BWE, BWJ, BWT, BYD, BYK, BZC, CDLA, CDLB, CDLC, CDLD, CDLF, CDLG, CDLJ, CDLK, CDMA

Set includes:

1. Timing belt adjustment tool
2. Camshaft alignment plate
3. Tensioner locking pin
4. Tensioner pulley locking pin
5. Chain tensioner holding tool
6. Auxiliary belt tensioner locking pin
7. Belt tensioner bolt and screw

OEM:

1. T10020
2. T10252
3. T40011
4. T10115
5. T20044
6. T10060/A
7. T10092

Other OEM:

1. V159
5. 3366, T20018
6. 3204, T10060, T20167, T40098

Fuel type:

Petrol

Drive:

Belt, Chain

See full description
Specifications for Btfsi Timing Tool Set VW Golf Passat Audi A3 A4 A6 2.0FSI TFSi SOHC Petrol Turbo
  • Engine Type
    Petrol
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome