Camshaft Locking Tool for VAG 2.3 & 2.8 Petrol Engine

Order Code: ZT3739844S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

Camshaft lockig tool for chain driven VAG (Seat, Volkswagen) 2.3 and 2.8L petrol engine range between 1996 to 2011. Specially designed plate to lock engine in correct top dead centre (TDC) position on number 1 cylinder during timing chain adjustment or replacement.
Make & models:

Seat
- Toledo (1999-2005)

Volkswagen
- Beetle (1998-2011)
- Bora (1998-2005)
- Golf IV (1997-2004) , Golf IV Estate (1999-2006)
- Passat (1996-2001)
- Transporter T4 (1996-2003)

Engine codes:

- 2.3 - AGZ, AQN
- 2.8 - AES

Set includes:

1. Camshaft locking tool

OEM:

1. 3268

Other OEM:

1. T10068

Fuel type:

Petrol

Drive:

Chain

See full description
Specifications for Camshaft Locking Tool for VAG 2.3 & 2.8 Petrol Engine
  • Fuel Type
    Petrol
  • Product Type
    Camshaft Locking Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome