Engine Timing & Pump Removal Set for Bmw Land Rover Vauxhall/Opel 1.7/2.5 D Turbo

Order Code: ZT3738302S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Timing tool set designed for setting camshaft and crankshaft timing position. Suitable for BMW and Land Rover (M41, M51) 1.7 and 2.5L Turbo chain driven diesel engine. Set includes tools to work on injection pump removal and replacement. Supplied in carry case.
Make & models:

BMW
- 318 tds (1994-1999) , 318 tds Compact (1995-2000) , 325 td (1991-1999) , 325 tds (1991-1999)
- 525 td (1991-1996) , 525 tds (1991-1996) , 525 td (1997-2003) , 525 tds (1997-2003)
- 725 tds (1996-2002)

Land Rover
- Range Rover (1994-2002)

Vauxhall/Opel
- Omega B (1994-2001)

Engine codes:

- 1.7 - M41 174T1
- 2.5 - M51 256T1, M51 256T1L
- 2.5 (turbo) - M51, 256T, 25DT, X25DT

Set includes:

1. Crankshaft alignment pin
2. Camshaft alignment tool - Diesel
3. Tensioner locking pins (2pcs)
4. Crankshaft holding tool
5. Timing chain compressor
6. Injection pump puller
7. Injection pump shaft puller

OEM:

1. 11.2.300
2. 11.3.320
3. 11.3.340
4. KM-819
5. 11.3.360
6. 12.119
7. KM-826

Other OEM:

1. 11.5.120, 12.108, 12.171, KM-813, LRT-12-108, LRT-12-171
2. 12.112, KM-811, LRT-12-112
3. 12.172, LRT-12-172
5. 12.115, KM-822, LRT-12-115
6. 13.5.120, KM-825, LRT-12-119

Fuel type:

Diesel

Drive:

Chain

See full description
Specifications for Engine Timing & Pump Removal Set for Bmw Land Rover Vauxhall/Opel 1.7/2.5 D Turbo
  • Fuel Type
    Diesel