Heavy Duty CV Band Tool Stainless Steel Boot Pliers Torque Wrench

Order Code: ZT3738698S

£21.99 Inc VAT (20%)


Description

CV boot clamp pliers with 3/8" drive for the assembly of stainless steel bands on drive shafts where a specific torque force is required, specially on Ford, VAG (Audi, Seat, Skoda, Volkswagen) , Vauxhall/Opel and some other vehicles. Feature a 3/8" drive to use with a torque wrench (ASTA A-TW110) for correct hose tightening to ensure compliance with manufacturer torque settings (normally between 23Nm and 30Nm) and 90° two way jaw system to allow more access points for clamp tightening in hard to reach areas. Made of heavy duty steel construction and hardened steel jaws with smooth action pliers. OEM: 1682A.
Specification:

- Drive - 3/8"
- Length - 250mm

OEM:

1. 1682A

See full description
Specifications for Heavy Duty CV Band Tool Stainless Steel Boot Pliers Torque Wrench
  • Material
    Stainless Steel
  • Product Type
    CV Band Tool
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome