Mercedes Timing Tool M271 Alignment Locking Setting Set 1.8 Chain

Order Code: ZT3740048S

£259.99 Inc VAT (20%)


Description

Timing tool set for Mercedes-Benz chain driven 1.6 and 1.8L M271 petrol engine fitted to C Class, E Class, CLC, CLK, SLK or Sprinter van between 2002 to 2015. Set includes cam chain tensioner rail wedge to release the oil pressure from hydraulic timing chain pulley as well as tensioner drift to reassembly blanking plug back into the crankshaft case after pulley removal. Comes with T100 star/Torx® bit to remove camshaft sprocket bolt (ASTA A-MB100T) Supplied in carry case.
Make & models:

Mercedes-Benz

- C160K (2004-2007) , C180K (2002-2013) , C200K (2002-2010) , C230K (2002-2006) , C250 (2011-2015)
- CLC160K (2009-2012) , CLC180K (2009-2012) , CLC200K (2002-2012)
- CLK200K (2002-2009)
- E200 (2006-2016) , E250 (2009-2013) , E200K (2002-2007)
- SLK200 (2011-2015) , SLK200K (2004-2011)
- Sprinter (2007-2018)

Engine code:

- 1.6 - 271.910, 271.911
- 1.8 - 271.820, 271.860, 271.861, 271.921, 271.940, 271.941, 271.942, 271.943, 271.944, 271.946, 271.948, 271.950, 271.951, 271.952, 271.954, 271.955, 271.956, 271.957, 271.958

Set includes:

1. Cam chain tensioner drift
2. Camshaft locking tool
3. Cam chain tensioner rail wedge
4. Cam chain retaining bridge
5. T100 star bit

OEM:

1. 271 589 001 500
2. 271 589 006 100
3. 271 589 003 100
4. 271 589 014 000

Fuel type:

Petrol

Drive:

Chain

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for Mercedes Timing Tool M271 Alignment Locking Setting Set 1.8 Chain
  • Fuel Type
    Petrol
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome