Pulley Holding Tool Set Sprocket Wrench Camshaft Holder VAG T10172 T01554

Order Code: ZT3739896S

£123.99 Inc VAT (20%)


Description

Comprehensive adjustable pulley holding/turning set for the VAG (Audi, Seat. Skoda, Volkswagen) with interchangeable pins for multiple applications and different types of pulleys. Helps with assembly and disassembly of the camshaft while adjusting or replacing timing belt. Designed to hold oil or water pump, vibration damper whilst releasing or tightening the centre bolt and reduce potential damage. Set includes an adaptor to lock camshaft sprocket (OEM: T10554) Total length of 415mm and a maximum jaw spread of 0-140mm. OEM: T10172.
Set includes:

1. Camshaft sprocket holding tool
2. Camshaft sprocket holding tool adaptor
3. 4.8mm x 15mm pin (2pcs)
4. 6mm x 15mm pin (2pcs)
5. 15mm square x 6mm pin (2pcs)
6. 15mm square x 12mm pin (2)
7. 13mm (ID) x 17mm (OD) Nut/Bolt Cap Pin (2pcs)
8. 16.1mm (ID) x 20mm (OD) Nut/Bolt Cap Pin (2pcs)
9. M10 triple square pin (2pcs)
10. M12 triple square
11. 5.7mm dia./9.7mm dia/11.7mm dia. stepped pin
12. 11.6mm dia. x 23mm pins (2pcs)

OEM:

1. T10172
2. T10554
3. T10172/10
4. T10172/9
5. T10172/4
6. T10172/11
7. T10172/5
8. T10172/6
9. T10172/7
10. T10172/8
11. T10172/1
12. T10172/2

Other OEM:

1. 3036, T10172A

Fuel type:

Petrol, Diesel

Drive:

Belt, Chain

(ID) - internal diameter
(OD) - outer diameter

Related products:
A-8084

See full description
Specifications for Pulley Holding Tool Set Sprocket Wrench Camshaft Holder VAG T10172 T01554
  • Fuel Type
    Petrol
    Diesel
  • Product Type
    Pulley Holding Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome