S-St 60pc Torx/Star/TRX Tamper Proof Security Bit Socket Set 1/4" 3/8" 1/2" Drive

Order Code: ZT3741256S

£43.99 Inc VAT (20%)


Description

60pc short security star/Torx®, Torx Plus® socket bit and external socket to use with 1/4", 3/8", 1/2" drive ratchet or extension bar. Set includes external star/Torx® socket size between E4 to E24, star/Torx® socket bit from T6 to T70, as well as security star/Torx® socket bit TH6 to TH70 and star plus/Torx Plus® bit socket TPS8 to TPS60. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in carry case.
Set includes:

External star/Torx® socket
- 1/4" - E4, E5, E6, E7, E8
- 3/8" - E10, E11, E12, E14, E16
- 1/2" - E18, E20, E22, E24

Star/Torx® socket bit
- 1/4" - T6, T7, T8, T9, T10, T15, T20, T25, T27, T30
- 3/8" - T40, T45, T47, T50, T55
- 1/2" - T60, T70

Security star/Torx® socket bit
- 1/4" - TH6, TH7, TH8, TH9, TH10, TH15, TH20, TH25, TH27, TH30
- 3/8" - TH40, TH45, TH47, TH50, TH55
- 1/2" - TH60, TH70

Star plus/Torx Plus® bit socket
- 1/4" drive - TPS8, TPS10, TPS15, TPS20, TPS25, TPS27, TP30
- 3/8" drive - TPS40, TPS45, TPS50
- 1/2" drive - TPS55, TPS60

Torx Plus® stronger tip profile allows up to 25% extra torque than the Torx® profile.
Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for S-St 60pc Torx/Star/TRX Tamper Proof Security Bit Socket Set 1/4" 3/8" 1/2" Drive
  • Finish
    Matt
  • Product Type
    Security Bit Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome