Timestrobe Xenon Timing Light

Order Code: ZT2116731S

£69.99 Inc VAT (20%)


Description

The Xenon Timing Light allows the dynamic ignition timing to be set. Includes inductive pick-up for simple connection. Capable of delivering up to 5000 flashes per minute. Suitable for any petrol engined vehicle with 12v ignition system including electronic types where applicable though some ignition systems are not externally adjustable. Indicates ignition timing and allows adjustment to manufacturer’s specification Inductive pickup clips directly on the ignition HT lead Powered by vehicles own 12v battery The special Xenon bulb provides the ultrabrite flash needed to see engine timing marks under normal daylight or bright workshop conditions. • Operates on all 12volt ignition systems • Xenon bulb providing Brilliant Blue/White • 1,000,000 flash capacity • Automotive reverse polarity and overload protection • Inductive pick-up • Replaceable Xenon flash tube available, please see Part No. 77009. Suitable for any petrol engine vehicle with 12v ignition systems.Also suitable for some electronic types. Max. RPM (4 stroke) 9999 RPM, Max. RPM (2 stroke) 5000 RPM.NOTE: 4 stroke wasted spark ignition systems =Max 5000 RPM. The Xenon timing light allows the dynamic ignition timing to be set. Includes inductive pick-up for simple connection.

See full description
Specifications for Timestrobe Xenon Timing Light
  • Product Type
    Timing Light
  • MFR Part No.
    G4113
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome