Timing Locking Sprocket Belt Change Wrench Lever Pulley Holder VW 3415

Order Code: ZT3738764S

£23.99 Inc VAT (20%)


Description

Crankshaft sprocket holding tool design to hold crankshaft pulley when installation and removal of crankshaft centre bolt is necessary while you working on timing belt replacement. Suitable for twin cam VAG (Audi, Seat, Skoda, Volkswagen) 1.2 6v, 1.2 12v, 1.4 16v, 1.6L 16v petrol engine manufactured between 1997 to 2014. Set includes crankshaft holding tool with 700mm overall length, 33mm jaw opening, complete with pins Ø11.5mm (2pcs) for 100mm holes and M8 bolts (2pcs) for 46mm holes. OEM: 3415.
Make & models:

Audi
- A2 (2000-2006)

Seat
- Cordoba (2006-2008)
- Ibiza (2002-2008)

Skoda
- Fabia (1999-2007) , Fabia II (2007-2012)
- Praktik (2007-2009)
- Roomster (2006-2009)
- Octavia (2000-2002) , Octavia II (2004-2009)

Volkswagen
- Beetle (2001-2011)
- Bora (1997-2011)
- Caddy (1999-2010)
- Golf (1997-2011) , Golf Plus (2005-2009)
- Lupo (1998-2005)
- Polo (1997-2009)

Engine code:

- 1.2 6v - AWY, BBM, BMD, CHFA, CHFB
- 1.2 12v - AZQ, BME, BXV, BZG, CEVA, CGPA, CGPB, CJLA
- 1.4/1.6 16v - AFK, AHW, AJV, AKQ, APE, AQQ, ARR, AUA, AUB, AXP, BAD, BBY, BBZ, BCA, BKY, BUD

Set includes:

1. Sprocket holding tool
2. Ø11.5mm pin (2pcs)
3. M8 bolt (2pcs)

OEM:

1. 3415
2. 3415/1
3. 3415/2

Other OEM:

1. T30004

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Timing Locking Sprocket Belt Change Wrench Lever Pulley Holder VW 3415
  • Overall Length
    700mm
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome