Timing Tool Set for Daewoo Honda Mazda & Subaru

Order Code: ZT3740004S

£269.99 Inc VAT (20%)


Description

Comprehensive timing tool set for Japanese and Korean vehicles like Daewoo, Honda, Mazda and Subaru, set includes all necessary tools to cover wide range of diesel and petrol engines. Suitable to lock cambelts, chains and gears in correct position while adjustment or replacement work is undertaken. Supplied in carry case.
Set includes:
1. Crankshaft assembly tool
2. Balancer shaft locking screw
3. Crankshaft pulley alignment pin
4. Pulley holder
5. Camshaft sprocket holding tool
6. Alignment pin 13x112mm
7. Crankshaft holding tool
8. Auto tensioner holding tool
9. Tensioning bolt
10. Camshaft tensioner pin
11. Crankshaft pulley holding tool 50mm
12. Crankshaft pulley holding tool
13. Crankshaft retaining tool
14. Locking strap
15. Crankshaft locking tool
16. Crankshaft pulley holding tool 45mm
17. Fuel injector pump timing pin
18. Camshaft/Crankshaft locking pin (2pcs)
19. Water pump wrench 40mm
20. Water pump wrench 46mm
21. Water pump wrench 41mm
22. 17mm socket
23. 19mm socket
24. Crankshaft assembly tool
25. Locating pin

OEM:

1. 49 JE01 062
2. 07LAG-PT20100
3. 0132AB
4. 49 JE01 002
5. 18G 1521
7. 499977000
8. 14540 913 003
9. 09244 28000
10. 18G 1719
11. 07 JAB 0010202B
12. JAB 0010100
13. 49 DO11 102
14. 21 162
15. 49 JE01 050
16. 07MAB PY30100
17. 18G 1717A
18. 12 058
19. J42492
20. KM472
21. KM421A
22. JAA 0010100 V17
23. JAA 0010100 V19
24. 49 JE01 062

Other OEM:

2. 18G 1671, 2.000.018.200
3. 0178D, 0194A, 077440010400, 1.860.617.000, 11 9 790, 21-260, 303-732, 4527 TS2, 49 JE02 018, 5711 TD, 99360608, 999 7169, KM-6349
9. 999 5709, MD998767
11. 07JAB 0010200, 07JAB 001020B
14. 21 162B, 303 367, 49 UN30 3376, 49JE01 054, 999 7151
18. 18G 1523, LRT-12-058
20. KM-637-A

Fuel type:

Diesel, Petrol

Drive:

Belt, Chain, Gear

See full description
Specifications for Timing Tool Set for Daewoo Honda Mazda & Subaru
  • Fuel Type
    Diesel
    Petrol
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome