Timing Tool Set for Fiat Citroen Iveco Peugeot 2.3 Jtd & 3.0 Hdi

Order Code: ZT3739730S

£27.99 Inc VAT (20%)


Description

Timing tool set to lock Fiat, Iveco 2.3L JTD (belt driven) , 3.0L JTD (chain driven) and Citroen, Peugeot 3.0L Hdi (chain driven) diesel engine. Set includes camshaft adjusting pins, crankshaft locking pin required for engines produced in 2006-2008 and sensor locking pin. The high pressure pump does not require locking.
Make & models:

Citroen
- Relay (2006-2014) , Jumper III (2006-2014)

Fiat
- Ducato (2002-2011)

Peugeot
- Boxer III (2006-2014)

Iveco
- Daily (2004-2006) , Daily (2006-2010) , EcoDaily (2009-2011) , Daily (2011-2014) , Daily (2014-onwards)

Engine codes:

- 2.3 MultiJet - F1AE0481C, F1AE0481D, F1AE0481N, F1AE3481D, F1AE3481E, F1AE3481G, F1AGL411A, F1AGL411B, F1AGL411C, F1AGL411D, F1AGL411M
- 2.3 HPI/HPT - F1AE0481A, F1AE0481B, F1AE0481D, F1AE0481F, F1AE0481FA, F1AE0481FB, F1AE0481G, F1AE0481GA, F1AE0481GB, F1AE0481H, F1AE0481HA, F1AE0481HB, F1AE0481R, F1AE0481RA, F1AE0481UA, F1AE0481UB, F1AE0481VA, F1AE0481VB, F1AE3481A, F1AE3481B, F1AE3481C, F1AFL411A, F1AFL411B, F1AFL411C
- 3.0 HDi - F30DTE (F1CE 0481D) , F30DTE (F1CE 3481D) , F30DTE (F1CE 3481DM) , F30DTE (F1CE 3481E) , F30DTE (F1CE 3481N)
- 3.0 HPI/HPT - F1CE0114A, F1CE0441A, F1CE0441F, F1CE0481A, F1CE0481B, F1CE0481F, F1CE0481FA, F1CE0481FB, F1CE0481H, F1CE0481HA, F1CE0481HB, F1CE34818, F1CE3481C, F1CE3481CC, F1CE3481D, F1CE3481J, F1CE3481K, F1CE3481LC, F1CFA401A, F1CFL411E, F1CFL411F, F1CFL411G, F1CFL411H, F1CFL411J, F1CFL411V, F1CFL411W, F1CGL411A, F1CGL411B, F1CGL411C
- 3.0 MultiJet - F1CE0481D, F1CE3481E, F1CE3481M, F1CE3481N

Set includes:

1. Camshaft sprocket timing pin
2. Camshaft timing pin (2pcs)
3. Crankshaft locking pin (2006-2008)
4. Crankshaft locking pin (2005)

OEM:

1. 1.860.617.000
2. 99360614
3. 2.000.018.200
4. 99360615

Other OEM:

1. 0132AB, 0178D, 0194A, 077440010400, 11 9 790, 21-260, 303-732, 4527 TS2, 49 JE02 018, 5711 TD, 99360608, 9997169, 9997233, KM-6349
3. 07LAG-PT20100, 18G 1671

Fuel type:

Diesel

Drive:

Belt, Chain

See full description
Specifications for Timing Tool Set for Fiat Citroen Iveco Peugeot 2.3 Jtd & 3.0 Hdi
  • Fuel Type
    Diesel
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome