Timing Tool Set for VAG 1.2/1.6/2.0 Tdi BlueMotion with Sprocket Hub Puller

Order Code: ZT3738646S

£29.99 Inc VAT (20%)


Description

Locking tool kit for the 5th generation common rail diesel system VAG (Audi, Seat, Skoda, Volkswagen) 1.2, 1.6 and 2.0L TDI CR Blue Motion engine. Designed to lock the camshaft and crankshaft during repair or replacement of the timing belt. Supplied in carry case.
Make & models:

Audi
- A1 (2010-2015) , A1 Sportback (2010-2015)
- A3 (2008-2013) , A3 Cabrio (2008-2013) , A3 Sportback (2008-2013)
- A4 Quattro (2007-2015) , A4 AllRoad (2009-2015)
- A5 Coupe (2008-2015) , A5 Cabriolet (2008-2015) , A5 Sportback (2008-2015)
- A6 (2008-2014)
- TT (2008-2014)
- Q3 (2011-2015)
- Q5 (2008-2016)

Seat
- Alhambra (2010-2015)
- Altea (2009-2015) , Altea XL (2009-2015)
- Exeo (2009-2013)
- Ibiza (2009-2015)
- Leon (2009-2013)
- Toledo (2012-2019)

Skoda
- Fabia II (2010-2015)
- Octavia II (2008-2013)
- Praktik (2010-2015)
- Rapid (2012-2015) , Rapid Spaceback (2012-2015)
- Roomster (2010-2015)
- Superb II (2008-2015)
- Yeti (2009-2017) , Yeti Outdoor (2009-2017)

Volkswagen
- Amarok (2010-2016)
- Beetle (2011-2015)
- Caddy (2010-2015) , Caddy Maxi (2010-2015)
- CC (2012-2015)
- Crafter (2011-2017)
- Eos (2008-2015)
- Golf Plus (2009-2014)
- Golf V Estate (2007-2009)
- Golf VI (2008-2013) , Golf VI Cabrio (2011-2015)
- Jetta (2008-2011) , Jetta (2011-2016)
- Passat (2009-2011) , Passat CC (2008-2012) , Passat (2011-2015) , Passat AllTrack (2011-2015)
- Polo (2009-2014)
- Scirocco (2008-2014)
- Sharan (2010-2015)
- Tiguan (2007-2016)
- Touran (2010-2015)
- Transporter T5 (2009-2015) , Transporter T6 (2016–present)

Engine codes:

- 1.2 TDI CR - CFWA
- 1.6 TDI CR - CAYA, CAYB, CAYC, CAYD, CAYE, CLNA
- 2.0 TDI CR - CAAA, CAAB, CAAC, CAAD, CAAE, CAGA, CAGB, CAGC, CAHA, CAHB, CBAA, CBAB, CBAC, CBBA, CBBB, CBDA, CBDB, CBDC, CCHA, CCHB, CDBA, CDCA, CEGA, CFCA, CFFA, CFFB, CFFD, CFFE, CFGB, CFGC, CFGD, CFHA, CFHB, CFHC, CFHD, CFHE, CFHF, CFJA, CFJB, CGLA, CGLB, CGLC, CGLD, CGLE, CJAA, CJCA, CJCB, CJCC, CJCD, CKTB, CKTC, CKUB, CKUC, CLCA, CLCB, CLJA, CLLA, CLLB, CMEA, CMFA, CMFB, CMGB, CNEA, CNFA, CNFB, CSHA, CSLB, CSNA

Set includes:

1. Crankshaft setting tool
2. Sprocket holding tool
3. Camshaft sprocket hub puller
4. Crankshaft setting tool
5. Injection pump/camshaft locking pin
6. Oil pump balancer shaft alignment tool
7. 6mm ball end hex key
8. 2.5mm tensioner puller
9. 3.9mm tensioner pulley locking pin

OEM:

1. T10050
2. T10051
3. T10052
4. T10100
5. T20102
6. T10255
7. T10264
8. T10265
9. T40098

Other OEM:

1. 23 059, 310-085, MB995206, VM 9883
4. 10122, MB995231
5. 3359, 9882, MP 1 301, U40074, VM 9882

Fuel type:

Diesel

Drive:

Belt

See full description
Specifications for Timing Tool Set for VAG 1.2/1.6/2.0 Tdi BlueMotion with Sprocket Hub Puller
  • Fuel Type
    Diesel
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome