Timing Tool Set VAG 1.2/1.6/2.0 Tdi BlueMotion 5th Generation Diesel Engine

Order Code: ZT3740052S

£79.99 Inc VAT (20%)


Description

Timing tool set for the 5th generation belt driven 1.2, 1.6 and 2.0L TDI CR Blue Motion VAG (Audi, Seat, Skoda, Volkswagen) engine fitted with a common rail diesel system. Designed to lock the camshaft and crankshaft during repair or replacement of the timing belt. Supplied in carry case.
Make & models:

Audi
- A1 (2010-2015) , A1 Sportback (2010-2015)
- A3 (2008-2013) , A3 Cabrio (2008-2013) , A3 Sportback (2008-2013)
- A4 Quattro (2007-2015) , A4 AllRoad (2009-2015)
- A5 Coupe (2008-2015) , A5 Cabriolet (2008-2015) , A5 Sportback (2008-2015)
- A6 (2008-2014)
- TT (2008-2014)
- Q3 (2011-2015)
- Q5 (2008-2016)

Seat
- Alhambra (2010-2015)
- Altea (2009-2015) , Altea XL (2009-2015)
- Exeo (2009-2013)
- Ibiza (2009-2015)
- Leon (2009-2013)
- Toledo (2012-2019)

Skoda
- Fabia II (2010-2015)
- Octavia II (2008-2013)
- Praktik (2010-2015)
- Rapid (2012-2015) , Rapid Spaceback (2012-2015)
- Roomster (2010-2015)
- Superb II (2008-2015)
- Yeti (2009-2017) , Yeti Outdoor (2009-2017)

Volkswagen
- Amarok (2010-2016)
- Beetle (2011-2015)
- Caddy (2010-2015) , Caddy Maxi (2010-2015)
- CC (2012-2015)
- Crafter (2011-2017)
- Eos (2008-2015)
- Golf Plus (2009-2014)
- Golf V Estate (2007-2009)
- Golf VI (2008-2013) , Golf VI Cabrio (2011-2015)
- Jetta (2008-2011) , Jetta (2011-2016)
- Passat (2009-2011) , Passat CC (2008-2012) , Passat (2011-2015) , Passat AllTrack (2011-2015)
- Polo (2009-2014)
- Scirocco (2008-2014)
- Sharan (2010-2015)
- Tiguan (2007-2016)
- Touran (2010-2015)
- Transporter T5 (2009-2015) , Transporter T6 (2016–present)

Engine codes:

- 1.2 TDI CR - CFWA
- 1.6 TDI CR - CAYA, CAYB, CAYC, CAYD, CAYE, CLNA
- 2.0 TDI CR - CAAA, CAAB, CAAC, CAAD, CAAE, CAGA, CAGB, CAGC, CAHA, CAHB, CBAA, CBAB, CBAC, CBBA, CBBB, CBDA, CBDB, CBDC, CCHA, CCHB, CDBA, CDCA, CEGA, CFCA, CFFA, CFFB, CFFD, CFFE, CFGB, CFGC, CFGD, CFHA, CFHB, CFHC, CFHD, CFHE, CFHF, CFJA, CFJB, CGLA, CGLB, CGLC, CGLD, CGLE, CJAA, CJCA, CJCB, CJCC, CJCD, CKTB, CKTC, CKUB, CKUC, CLCA, CLCB, CLJA, CLLA, CLLB, CMEA, CMFA, CMFB, CMGB, CNEA, CNFA, CNFB, CSHA, CSLB, CSNA

Set includes:

1. Crankshaft setting tool
2. Sprocket holding tool
3. Camshaft sprocket hub puller
4. Crankshaft setting tool
5. Injection pump/camshaft locking pin
6. Oil pump balancer shaft alignment tool
7. 6mm ball end hex key
8. 2.5mm tensioner puller
9. 3.9mm tensioner pulley locking pin

OEM:

1. T10050
2. T10051
3. T10052
4. T10100
5. T20102
6. T10255
7. T10264
8. T10265
9. T40098

Other OEM:

1. 23 059, 310-085, MB995206, VM 9883
4. 10122, MB995231
5. 3359, 9882, MP 1 301, U40074, VM 9882

Fuel type:

Diesel

Drive:

Belt

See full description
Specifications for Timing Tool Set VAG 1.2/1.6/2.0 Tdi BlueMotion 5th Generation Diesel Engine
  • Fuel Type
    Diesel
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome