Recovery Towing Straps - 3.5m - 4000kg - 6114

Order Code: ZT3597397S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Ideal for cars, vans, 4x4s and tractors
Conforms BSAU187:2000
Complete with 2 forged steel hooks for easy attachment, storage bag, 'on tow' sign, red safety flag and full instructions
High visibility
Length: 3.5m

See full description
Specifications for Recovery Towing Straps - 3.5m - 4000kg - 6114
  • Product Type
    Tow Ropes
  • Length
    3.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome