Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Automotive Steering
Track Rods & Ends
Advance Retard/Servo Tube 5mm Pack of 1 - 395
By AUTOBAR
Order Code:
ZT3954754S
£7.99
each
Inc VAT (20%)
£151.81 minimum order value
Quantity
Price
Discount
1 - 19
£7.99
0%
20 - 49
£7.67
4%
50 +
£7.35
8%
19
Add to basket
Minimum order quantity: 19.
Get it by
Wed, 15th Jan
In Stock
GBP
151.81
https://www.zoro.co.uk/shop/automotive/track-rods-and-ends/advance-retard-servo-tube-5mm-pack-of-1-395/p/ZT3954754S
Add to quotation
View all Track Rods & Ends
Description
Advance Retard Servo Tubing 1m x 5mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Advance Retard/Servo Tube 5mm Pack of 1 - 395
Pack Quantity
1
Product Type
Servo Tube
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome