Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Automotive Steering
Track Rods & Ends
Advance Retard Tube 3mm Pack of 1 - 394
By AUTOBAR
Order Code:
ZT3954478S
£6.19
each
Inc VAT (20%)
£216.65 minimum order value
Quantity
Price
Discount
1 - 49
£6.19
0%
50 +
£5.94
4%
Add to basket
Minimum order quantity: 35.
Get it by
Wed, 15th Jan
In Stock
GBP
216.65
https://www.zoro.co.uk/shop/automotive/track-rods-and-ends/advance-retard-tube-3mm-pack-of-1-394/p/ZT3954478S
Add to quotation
View all Track Rods & Ends
Description
Advance Retard Tubing 1m x 3mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Advance Retard Tube 3mm Pack of 1 - 394
Length
1m
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome