Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Automotive Steering
Track Rods & Ends
Pack of 10 5mm T-Piece - TPC05
By TECNIKS
Order Code:
ZT3954953S
£8.99
each
Inc VAT (20%)
£134.85 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
15
Add to basket
Minimum order quantity: 15.
Get it by
Wed, 15th Jan
In Stock
GBP
134.85
https://www.zoro.co.uk/shop/automotive/track-rods-and-ends/pack-of-10-5mm-t-piece-tpc05/p/ZT3954953S
Add to quotation
View all Track Rods & Ends
Description
TECNIKS Pack of 10 5MM T-Piece - TPC05 TPC05
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 5mm T-Piece - TPC05
Diameter
5mm
Product Type
T-Piece
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome