12/24V Combo LED Bar Work Lamp - 42 x 3W - MP5073

Order Code: ZT3604759S

£53.99 Inc VAT (20%)


Description

High intensity long life LEDs
Daylight colour output of 6500K
Waterproof and dustproof to IP67
Anti-corrosion diecast aluminium housing
Complete with mounting bracket that is easy to mount onto vehicles

See full description
Specifications for 12/24V Combo LED Bar Work Lamp - 42 x 3W - MP5073
  • Product Type
    Trailer Equipment
  • Colour Temperature
    6500K
  • IP Rating
    IP67
  • Voltage
    12/24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome