12/24V LED Front Marker Display Pack - 8172

Order Code: ZT3600754S

£34.99 Inc VAT (20%)


Description

Clear Front Marker Lamp
LED lamp with wires
Varivolt 12V/24V
Legal requirement for any trailer that is over 1.6m wide
Approx. size: 120 x 63 x 20mm (L x W x H)

See full description
Specifications for 12/24V LED Front Marker Display Pack - 8172
  • Product Type
    Towing Electrics
  • Lamp Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome