12/24V Spot LED Work Lamp - 9 x 3W - MP5068

Order Code: ZT3604847S

£20.99 Inc VAT (20%)


Description

High intensity long life LEDs
Extra high daylight colour temperature of 6500K
Waterproof and dustproof to IP67 Rating
Anti-corrosion diecast aluminium housing
Complete with a stainless steel mounting bracket that is easy to mount onto vehicles

See full description
Specifications for 12/24V Spot LED Work Lamp - 9 x 3W - MP5068
  • Product Type
    Trailer Equipment
  • Colour Temperature
    6500K
  • IP Rating
    IP67
  • Voltage
    12/24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome