4' LED Trailer Board with 6m Cable - 254PLED

Order Code: ZT3597581S

£39.99 Inc VAT (20%)


Description

Trailer Lighting Board
Board length: 1.215m approx.
Cable length: 6m approx.
Electrics: 7 Pin (MP021B) 12V
Lamps; 2 x LED, 4 function Lamps (Stop/Tail/Indicator/Number Plate)

See full description
Specifications for 4' LED Trailer Board with 6m Cable - 254PLED
  • Product Type
    Towing Electrics
  • Board Length
    1.22m
  • Cable Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome