761 4 Way Wheel Wrench

Order Code: ZT3599269S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Maypole 4 way wheel nut wrench
TÜV/GS approved
Features 17mm/19mm/21mm/23mm sockets
Comes with a Euro hanging slot clip
Easy to use

See full description
Specifications for 761 4 Way Wheel Wrench
  • Product Type
    Towing Accessories
  • Socket Sizes
    21mm
    23mm
    19mm
    17mm