Bumper Protector - Black

Order Code: ZT3602054S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 +£6.697%


Description

Protects bumper from scratches and scrapes when hitching up or unhitching a trailer or caravan
Steel with black coating
Easily fitted, using two pre-cut fixing points on the base of the plate

Specifications for Bumper Protector - Black
  • Product Type
    Towing Accessories
  • Colour
    Black
  • Material
    Steel