Container Sump Tray, For Skip Trailers, Sump Capacity 880 L, Blue

Order Code: ZT2696472S

£4,999.99 Inc VAT (20%)


Description

Container sump tray, for skip trailers, sump capacity 880 l, blue. Supplied = assembled. Sump capacity = 880 l. Length = 2300 mm. Width = 2030 mm. Height = 560 mm. Material = sheet steel. Finish = painted. Colour = light blue RAL 5012. Design of sump tray = with cover. Max. load = 2000 kg. Clearance height = 120 mm. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 558 kg. For the storage of containers with waste materials contaminated by emulsions, coolants, oils etc. Sump tray cover to protect the liquids collected from contamination. Lifting points for stackers and cranes. General building inspection certification in accordance with DIBt (German Institute for Construction Technology) Sump tray for environmentally friendly storage of skip trailers with waste materials contaminated by emulsions, coolants, oils etc. - e.g. for metal swarf contaminated by coolants, oils etc. Water hazardous liquids and flammable liquids are collected and do not end up in the groundwater. For skip trailers in accordance with DIN 30720 up to 10 m. Can be used indoors or under roofs (roofed over outdoor area) Robust steel construction with sump tray cover to protect the liquids collected from contamination 4 suction holes protected by a removable strainer, and which simultaneously function as level indicators. Platform area with a 5° slope. Lifting points for forklift trucks, crane eyelets for lifting with crane. Easy to clean.

See full description
Specifications for Container Sump Tray, For Skip Trailers, Sump Capacity 880 L, Blue
  • Finish
    Painted
  • Colour
    Traffic Yellow
  • Supplied
    Assembled
  • Load Capacity
    2000kg
  • Material
    Sheet Steel
  • Clearance Height
    120mm
  • Length
    2300mm
  • Sump Capacity
    880L
  • Height
    560mm
  • Design of Sump Tray
    with Cover
  • Weight
    558kg
  • Material Thickness
    3mm
  • Width
    2030mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome