Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Trailer, Plow & Towing Equipment
Trailer & Towing Accessories
Extension Lead Curly 13 Pin 2.5m - 2 x 8 Pin Plugs (8 Core) - 5891
By MAYPOLE
Order Code:
ZT3600686S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/automotive/trailer-and-towing-accessories/extension-lead-curly-13-pin-2-5m-2-x-8-pin-plugs-8-core-5891/p/ZT3600686S
Add to quotation
View all Trailer & Towing Accessories
Description
13 pin Extension Lead
8 core curly cable
2.5m with 2 x 8 pin plugs
Tags:
#BulkDiscount
Specifications
Specifications for Extension Lead Curly 13 Pin 2.5m - 2 x 8 Pin Plugs (8 Core) - 5891
Product Type
Towing Electrics
Type
Extension Lead
Length
2.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome