Jockey Wheel Spare Wheel - Pneumatic Tyre - for MP4375 - 2291

Order Code: ZT3601609S

£14.49 Inc VAT (20%)


Description

Replacement wheel for jockey wheels
Wheel diameter: 260mm
Tyre width: 80mm
Tyre/Rim: Pneumatic Rubber/Steel
Bore (dia. x length) : 20.2 x 70mm

See full description
Specifications for Jockey Wheel Spare Wheel - Pneumatic Tyre - for MP4375 - 2291
  • Product Type
    Trailer Equipment
  • Rim Material
    Steel
  • Wheel Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome