Jokon PL115 Front Marker

Order Code: ZT3598097S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Clear front position lamp
Bulb not included
Width 70mm, depth 37mm, height 60mm

Specifications for Jokon PL115 Front Marker
  • Product Type
    Towing Electrics
  • Depth
    37mm
  • Width
    70mm
  • Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome