LED Hazard Beacon - Single Bolt Fixing - 12/24V - MP4092

Order Code: ZT3604437S

£24.99 Inc VAT (20%)


Description

Suitable for a wide range of vehicles
Can be used on either 12 or 24V vehicles
3 selectable flash patterns - 360 degree rotating, low speed strobe and high speed strobe
40 x 3W LEDs
Very low power consumption

See full description
Specifications for LED Hazard Beacon - Single Bolt Fixing - 12/24V - MP4092
  • Product Type
    Trailer Equipment
  • LED Power
    3W
  • Voltage
    12/24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome