LED Trailer Board with Fog Light 1.37M (4'6") 12V

Order Code: ZT1231438P

£69.99 Inc VAT (20%)


Description

Composite 4ft 6" board fitted with 6m of 7-core cable and 7-pin 12N plug. Includes two E-Approved triangle reflectors and two 5-function SMD LED rear square clusters (Stop/Tail/Indicator/Numberplate Illumination/Reflector) and fog lamp. Can easily adapt to 13-pin using Model No. TB44.

Specifications for LED Trailer Board with Fog Light 1.37M (4'6") 12V
  • MFR Part No.
    TB46/6LED
  • Voltage
    12V
  • Cable Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome