LED Trailer Lighting Board - 1.2m - 10m Cable - MP253P4F10MLED

Order Code: ZT3604287S

£52.99 Inc VAT (20%)


Description

Board length: 1.2m approx.
Cable length: 10m approx.
Electrics: 7 pin (MP021B) 12 volt
Lamps: 2 x LED, 4 function lamps (stop/tail/indicator/number plate)
Reflectors: 2x triangle (MP016B)

See full description
Specifications for LED Trailer Lighting Board - 1.2m - 10m Cable - MP253P4F10MLED
  • Product Type
    Trailer Equipment
  • Board Length
    1.2m
  • Cable Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome