LED Trailer Lighting Board Including Fog - 6m Cable - 1.3m - MP256PLED

Order Code: ZT3604318S

£53.99 Inc VAT (20%)


Description

Board length: 1.3m approx.
Cable length: 6m approx.
Electrics: 7 pin (MP21B) 12 volt
Lamps: 2 x LED, 4 function lamps (stop/tail/indicator/number plate)
Fog lamp: (MP8641B)

See full description
Specifications for LED Trailer Lighting Board Including Fog - 6m Cable - 1.3m - MP256PLED
  • Product Type
    Trailer Equipment
  • Board Length
    1.3m
  • Cable Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome