Long Load Spine Trailer, Blue Painted Finish. L x W x H 4000 x 1270 x 640MM. Capacity 3500KG

Order Code: ZT3077076S

£2,999.99 Inc VAT (20%)


Description

Capacity kg: 3500.
Colour: Blue.
Deck Height mm: 640.
Length mm: 4000.
Max. Length Between Axles mm: 4000.
Product Type: Spine trailers.
Weight kg: 125.
Wheel Diameter mm: 540.
Wheel Type: Pneumatic tyred.
Width Between Corner Posts mm: 1160.
Width mm: 1270.For transporting objects of great length. Tow bar with eye bolt. Tow bar length 1210mm. Complete with 4 removable corner posts. Overall width 1270mm. Width between corner posts - 1160mm. On 540mm dia. pneumatic tyred wheels. Self assembly required.

See full description
Specifications for Long Load Spine Trailer, Blue Painted Finish. L x W x H 4000 x 1270 x 640MM. Capacity 3500KG
  • Colour
    Blue
  • Capacity
    3500kg
  • Wheel Type
    Pneumatic tyred
  • Wheel Diameter
    540mm
  • Weight
    125kg
  • Width Between Corner Posts
    1160mm
  • Deck Height
    640mm
  • Length
    4000mm
  • Width
    1270mm
  • Max. Length Between Axles
    4000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome