Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Trailer, Plow & Towing Equipment
Trailer & Towing Accessories
Mudguard - Plastic - 10in. - 620mm Wheels
By MAYPOLE
Order Code:
ZT3598451S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 +
£8.83
6%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/automotive/trailer-and-towing-accessories/mudguard-plastic-10in-620mm-wheels/p/ZT3598451S
Add to quotation
View all Trailer & Towing Accessories
Description
Trailer mudguard
Injection moulded in durable black high density polyethylene
Easy to fit
Tags:
#BulkDiscount
Specifications
Specifications for Mudguard - Plastic - 10in. - 620mm Wheels
Product Type
Trailer Equipment
Diameter
10in
Wheel Size
620mm
Colour
Black
Material
High Density Polyethylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome