Pneumatic Sack Truck Wheel - 260mm

Order Code: ZT3600493S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

Wheel diameter : 260mm
Tyre width : 80mm
Tyre/Rim : Pneumatic Rubber/Steel
Bore (dia x length) : 16.2 x 55mm
Max static load : 130kg/Pair

See full description
Specifications for Pneumatic Sack Truck Wheel - 260mm
  • Product Type
    Trailer Equipment
  • Wheel Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome