Rear Fog Lamp - Bracket Mounted

Order Code: ZT3601233S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

Rear bracket mounted 12V fog lamp
Bulb included
Width 140mm, Height 75mm, Depth 65mm
Supplied in retail display packaging

Specifications for Rear Fog Lamp - Bracket Mounted
  • Product Type
    Trailer Equipment
  • Width
    140mm
  • Depth
    65mm
  • Voltage
    12V
  • Height
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome