Trailer, 2-wheel Turntable Steering, Max. Load 2 T, Platform 2.0 X 1.0 M, Solid Rubber Tyres

Order Code: ZT2725795S

£4,699.99 Inc VAT (20%)


Description

Trailer, 2-wheel turntable steering, max. load 2 t, platform 2.0 x 1.0 m, solid rubber tyres. Supplied = assembled. Max. load at 6 km/h = 2 t. Platform length = 2000 mm. Platform width = 1000 mm. Loading height = 535 mm. Steering = two-wheel turntable. Platform material = wood coating, treated with preservative. Type of tyre = single tyre. Finish = painted. Wheel type = solid rubber. Wheel width = 75 mm. Wheel diameter = 400 mm. Colour = pure orange RAL 2004. Towing eyelet diameter = 35 mm. Product type = industrial trailers. 2-wheel double turntable steering. Manoeuvrable. Low maintenance. Chassis Frame construction with rounded corners. Pipe corners for attaching posts or side panels, or as tie-down eyes. Pine laminate, hard-wearing varnish. Trailer coupling. Wheel type Solid rubber or pneumatic tyres. Hubs with double ball bearings. Paintwork Pure orange RAL 2004. Turntable steering with ball bearing live ring. Triangular drawbar height adjustable with fall arrest. The technical specifications for these trailers makes it necessary to manufacture them to order. For this reason, please be aware that there is no right of return for these items. Parking brake, rubber axle and lead spring, CSE tyres, side walls and other accessories available on request.

See full description
Specifications for Trailer, 2-wheel Turntable Steering, Max. Load 2 T, Platform 2.0 X 1.0 M, Solid Rubber Tyres
  • Finish
    Painted
  • Product Type
    Industrial Trailers
  • Supplied
    Assembled
  • Colour
    Reseda Green
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    400mm
  • Wheel Width
    75mm
  • Platform Width
    1000mm
  • Platform Length
    2000mm
  • Steering Type
    Two-Wheel Turntable
  • Shelf Design
    35mm
  • Load Capacity
    2 T
  • Loading Height
    535mm
  • Type of Tyre
    Single Tyre
  • Load at 6 km/h
    2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome