Trailer, All Wheel Axle Turntable Steering, Max. Load 3 T, Platform 2.5 X 1.25 M, Light Blue

Order Code: ZT2744666S

£5,999.99 Inc VAT (20%)


Description

Trailer, all wheel axle turntable steering, max. load 3 t, platform 2.5 x 1.25 m, light blue. Supplied = assembled. Max. load at 6 km/h = 3 t. Platform length = 2500 mm. Platform width = 1250 mm. Loading height = 510 mm. Steering = all-wheel axle knuckle. Platform material = coniferous wood. Feature = detachable drawbar. Wheel type = solid rubber tyres. Wheel width = 75 mm. Wheel diameter = 400 mm. Colour = light blue RAL 5012. Steering radius = 45 °. Towing eyelet diameter = 35 mm. Product type = industrial trailers. Precision tracking stability. Detachable drawbar. Towing connection on both sides. Pine wood permanently impregnated. Trailer coupling. Heavy-duty. Low maintenance. Durable. Frame construction with rounded corners. Pipe corners for attaching posts or side panels, or as tie-down eyes. Max. load up to 5 tonnes. Towing eyelet 35 mm, 40 mm for 8 tonnes or more. Wheels with double ball bearings. Practical triangular drawbar, height adjustable, with fall arrest. Extremely small turning radius - steering radius 40°. The technical specifications for these trailers makes it necessary to manufacture them to order - no right of return. Parking brake, rubber axle and lead spring, CSE tyres, side walls and other accessories available on request.

See full description
Specifications for Trailer, All Wheel Axle Turntable Steering, Max. Load 3 T, Platform 2.5 X 1.25 M, Light Blue
  • Product Type
    Industrial Trailers
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Wheel Diameter
    400mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Width
    75mm
  • Platform Width
    1250mm
  • Turning Radius
    45 °
  • Platform Length
    2500mm
  • Steering Type
    All-Wheel Axle Knuckle
  • Shelf Design
    35mm
  • Load Capacity
    3 T
  • Loading Height
    510mm
  • Load at 6 km/h
    3Tonne
  • Platform Material
    Coniferous Wood
  • Features
    Detachable Drawbar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome