Trailer, All Wheel Axle Turntable Steering, Max. Load 8 T, Platform 2.5 X 1.25 M, Traffic Red

Order Code: ZT2744734S

£9,299.99 Inc VAT (20%)


Description

Trailer, all wheel axle turntable steering, max. load 8 t, platform 2.5 x 1.25 m, traffic red. Supplied = assembled. Max. load at 6 km/h = 8 t. Platform length = 2500 mm. Platform width = 1250 mm. Loading height = 655 mm. Steering = all-wheel axle knuckle. Platform material = coniferous wood. Feature = detachable drawbar. Wheel type = solid rubber tyres. Wheel width = 150 mm. Wheel diameter = 425 mm. Colour = traffic red RAL 3020. Steering radius = 45 °. Towing eyelet diameter = 40 mm. Product type = industrial trailers. Precision tracking stability. Detachable drawbar. Towing connection on both sides. Pine wood permanently impregnated. Trailer coupling. Heavy-duty. Low maintenance. Durable. Frame construction with rounded corners. Pipe corners for attaching posts or side panels, or as tie-down eyes. Max. load up to 5 tonnes. Towing eyelet 35 mm, 40 mm for 8 tonnes or more. Wheels with double ball bearings. Practical triangular drawbar, height adjustable, with fall arrest. Extremely small turning radius - steering radius 40°. The technical specifications for these trailers makes it necessary to manufacture them to order - no right of return. Parking brake, rubber axle and lead spring, CSE tyres, side walls and other accessories available on request.

See full description
Specifications for Trailer, All Wheel Axle Turntable Steering, Max. Load 8 T, Platform 2.5 X 1.25 M, Traffic Red
  • Product Type
    Industrial Trailers
  • Supplied
    Assembled
  • Colour
    Yellow Orange
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    425mm
  • Wheel Width
    150mm
  • Platform Width
    1250mm
  • Shelf Design
    40mm
  • Platform Length
    2500mm
  • Turning Radius
    45 °
  • Load Capacity
    8 T
  • Steering Type
    All-Wheel Axle Knuckle
  • Loading Height
    655mm
  • Features
    Detachable Drawbar
  • Platform Material
    Coniferous Wood
  • Load at 6 km/h
    8Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome