Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Trailer, Plow & Towing Equipment
Trailer & Towing Accessories
Trailer Coupling 50mm
By MAYPOLE
Order Code:
ZT4305508S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/automotive/trailer-and-towing-accessories/trailer-coupling-50mm/p/ZT4305508S
Add to quotation
View all Trailer & Towing Accessories
Description
50mm, pressed steel, trailer coupling
Suitable for towing up to 750kg
Compatible with 50mm drawbars
Specifications
Specifications for Trailer Coupling 50mm
Product Type
Trailer Equipment
Size
50mm
Material
Pressed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome